Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB3-140250X
Zoro # G605307723
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1520"
- Left/Right Hand right hand
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-140250X
- Zoro # G605307723
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.250" (1/4) |
Neck Dia. (In.) | 0.1050" |
Details
Min. Bore | 0.1520" |
Left/Right Hand | right hand |
Finish | AlTiN |
Projection | 0.0350" |
Offset | 0.0463" |
Description
0.1520" Min Bore DIA x 0.250" (1/4) Max Bore Depth x 0.0350" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 34 mm Size, Standard Socket, Black Phosphate (49-66-6372)
- NATIONAL HARDWARE 4 in. L Vinyl Coated Red Steel Storage Rafter Hook 40 lb. cap. , 2PK (N188-001)
- EKLIND Metric Plain Hex Key, 10 mm Tip Size, 4 19/64 in Long, 1 35/64 in Short, 5 PK (15520)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4812JQ)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080300)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110400)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035075X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.180" Min Bore dia, Overall Length: 2-1/2" (BB-180600X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-035150)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080150S)
- Micro 100 Indexable Tools