Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB3-110600X
Zoro # G805308094
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1220"
- Left/Right Hand right hand
- Max. Bore Dia. 0.600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-110600X
- Zoro # G805308094
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Max. Bore Dia. | 0.600" |
Neck Dia. (In.) | 0.0820" |
Details
Min. Bore | 0.1220" |
Left/Right Hand | right hand |
Finish | AlTiN |
Offset | 0.0163" |
Projection | 0.0280" |
Description
0.1220" Min Bore DIA x 0.600" Max Bore Depth x 0.0280" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 60 Offset Pinch Bar (15848)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124D)
- KNIPEX Assorted Pliers Sets, 4 pc Basic Pliers (00 20 01 V15)
- INSIZE Machinist Square, 2 x 1-39/64" Sz (4707-50)
- MICRO 100 Standard, Boring Tools, Right Hand, Sharp, 0.360" Min Bore dia, Overall Length: 4" (BB-3602000SX)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4602000X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-16)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750X)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100800)
- ULTRA-DEX USA Indexable Boring Bar, A06K SCLCR2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A06K SCLCR2-203)
- Micro 100 Indexable Boring Bars