Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB3-110200X
Zoro # G305308129
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1220"
- Projection 0.0280"
- Neck Dia. (In.) 0.0820"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-110200X
- Zoro # G305308129
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.0820" |
Max. Bore Dia. | 0.200" |
Details
Min. Bore | 0.1220" |
Projection | 0.0280" |
Finish | AlTiN |
Left/Right Hand | right hand |
Offset | 0.0163" |
Description
0.1220" Min Bore DIA x 0.200" Max Bore Depth x 0.0280" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI L981 3/8-16 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88105)
- WARWOOD TOOL 8 lb Carbon Spike Maul Standard Pattern, 36 Hickory Handle (381)
- PELICAN Rolling Tool Box, 7-Drawers, Plastic, Black, 25 in W x 16 in D x 19 in H (0450SD6)
- MAYHEW PUNCH Brass Drift 3pc Set (MY61360)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Shank Dia.: 1/8" (MBB-040200X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025050X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180750S)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0853)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060300)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-040100)
- Micro 100 Indexable Tools