Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB3-110150X
Zoro # G905308079
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1220"
- Max. Bore Dia. 0.150"
- Offset 0.0163"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-110150X
- Zoro # G905308079
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.150" |
Neck Dia. (In.) | 0.0820" |
Details
Min. Bore | 0.1220" |
Offset | 0.0163" |
Finish | AlTiN |
Left/Right Hand | right hand |
Projection | 0.0280" |
Description
0.1220" Min Bore DIA x 0.150" Max Bore Depth x 0.0280" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5562939)
- CENTRAL TOOLS $TORQ WR 1/2" DR /10-150FT/LB (CE3T415)
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 27Pcs. (AX6110)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (TI4139IM)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-1601000S)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-8)
- MICRO 100 Boring Bar, 9 in L, Steel (TBB-750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-600-16)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060250X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-020050X)
- HHIP R8 3" Head Boring Tool Set (1001-5940)
- Micro 100 Indexable Tools