Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB3-100150X
Zoro # G805308186
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1100" (2.8 mm)
- Left/Right Hand right hand
- Neck Dia. (In.) 0.0750" (1.9 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-100150X
- Zoro # G805308186
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.0750" (1.9 mm) |
Max. Bore Dia. | 0.150" |
Details
Min. Bore | 0.1100" (2.8 mm) |
Left/Right Hand | right hand |
Projection | 0.0250" |
Offset | 0.0063" |
Finish | AlTiN |
Description
0.1100" (2.8 mm) Min Bore DIA x 0.150" Max Bore Depth x 0.0250" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER TOOLS T10 TAMPERPROOF TORX 1/4" HEX (AP49-A-TX-10-H)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- MIDWEST FASTENER 5/32" Steel Long Arm Hex Wrenches 8PK (67886)
- DUROFIX 1/2" Digital Torque Wrench (9.9 to 99 ft-lbs) RM601-4 (RM601-4)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601800)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-020100X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-200600)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230600X)
- ULTRA-DEX USA Indexable Boring Bar, S03G SCLDR1.2, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S03G SCLDR1.2)
- Micro 100 Indexable Boring Bars