Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB3-090500X
Zoro # G705308286
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1000"
- Left/Right Hand right hand
- Neck Dia. (In.) 0.0700"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-090500X
- Zoro # G705308286
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.0700" |
Max. Bore Dia. | 0.500" (1/2) |
Details
Min. Bore | 0.1000" |
Left/Right Hand | right hand |
Projection | 0.0200" |
Offset | -0.0038" |
Finish | AlTiN |
Description
0.1000" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0200" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1872BRQ Repair Kit (1000RK)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Center Cutting End Mill (DWCF341-CC)
- CRAFTSMAN Wrenches, 7-pc SAE Ratcheting Combinatio (CMMT87020)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 5/16" (84130)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-230750X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1250-12)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 1/2" (BB-230500X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.490" Min Bore dia, Shank Dia.: 1/2" (BB-4902000X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230750)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-1601000S)
- Micro 100 Indexable Tools