Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB3-090300X
Zoro # G705308538
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1000"
- Offset -0.0038"
- Max. Bore Dia. 0.300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QBB3-090300X
- Zoro # G705308538
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Max. Bore Dia. | 0.300" |
Neck Dia. (In.) | 0.0700" |
Details
Min. Bore | 0.1000" |
Offset | -0.0038" |
Left/Right Hand | right hand |
Finish | AlTiN |
Projection | 0.0200" |
Description
0.1000" Min Bore DIA x 0.300" Max Bore Depth x 0.0200" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" DEEP - 12 POINT I (GP2118D)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Red (K0155.4086X20)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/32in Size (88291)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160500SG)
- MICRO 100 Boring Bar, 6 in L, Carbide (TRG-10)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360750)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-100500X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230750)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QRB-156500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350X)
- Micro 100 Indexable Boring Bars