Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB3-090150X
Zoro # G705307807
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1000"
- Left/Right Hand right hand
- Max. Bore Dia. 0.150"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-090150X
- Zoro # G705307807
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.150" |
Neck Dia. (In.) | 0.0700" |
Details
Min. Bore | 0.1000" |
Left/Right Hand | right hand |
Finish | AlTiN |
Projection | 0.0200" |
Offset | -0.0038" |
Description
0.1000" Min Bore DIA x 0.150" Max Bore Depth x 0.0200" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 33BA-1/2" Plain Bearing Medium Duty 1/2" Chuck (JCM6287)
- MILWAUKEE TOOL 60m/200' Fiberglass Open Reel Long Tape (48-22-5360)
- RUKO Drill Bit Kit, HSS-TiN, 21pcs. (250850TRO)
- DEWALT Folding Utility Knife Utility, 7 1/2 in L (DWHT10261)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-015075X)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3201800)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160400)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050200X)
- MICRO 100 Brazed Boring (TBBCL-500-008)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-080500)
- ULTRA-DEX USA Indexable Boring Bar, A08M SCLCL2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A08M SCLCL2)
- Micro 100 Indexable Tools