Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB3-060150X
Zoro # G305308488
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0700"
- Neck Dia. (In.) 0.0450"
- Max. Bore Dia. 0.150"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-060150X
- Zoro # G305308488
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.0450" |
Max. Bore Dia. | 0.150" |
Details
Min. Bore | 0.0700" |
Left/Right Hand | right hand |
Projection | 0.0150" (1/64) |
Offset | -0.0338" |
Finish | AlTiN |
Description
0.0700" Min Bore DIA x 0.150" Max Bore Depth x 0.0150" (1/64) Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29113)
- MILWAUKEE TOOL 14 oz Titanium Smooth Face Hammer w/18" Hybrid Fiberglass Handle (TI14SC-F)
- GEARWRENCH 16mm 90-Tooth 12 Point Ratcheting Combination Wrench (86916)
- WESTWARD 8" Insulated Diagonal Cutters, Flush Cut (1YXJ4)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160500X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600G)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-080250)
- MICRO 100 Boring Tool, Miniature, 0.023" Min Bore dia (MBB-025100X)
- ULTRA-DEX USA Indexable Boring Bar, A20U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20U MCLNL4)
- Micro 100 Indexable Boring Bars