Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB3-050300X
Zoro # G305308495
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.0550" (1.4 mm)
- Left/Right Hand right hand
- Max. Bore Dia. 0.300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-050300X
- Zoro # G305308495
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Max. Bore Dia. | 0.300" |
Neck Dia. (In.) | 0.0370" |
Details
Min. Bore | 0.0550" (1.4 mm) |
Left/Right Hand | right hand |
Offset | -0.0438" |
Finish | AlTiN |
Projection | 0.0130" |
Description
0.0550" (1.4 mm) Min Bore DIA x 0.300" Max Bore Depth x 0.0130" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG AC & REFRIG RTCHTG BOX OFF WR (KH9907A)
- MORSE Blade, 44-7/8 in.Lx1/2 in.W, Bimetal, PK100 (ZWEP441216MCB)
- MICHIGAN DRILL 11/64 REGULAR HELIX 3IN OAL STRAIGHT SHANK CARBIDE TIPPED MASONRY DRILL (CT890 11/64)
- PROTO 1/4 in Drive Impact Socket 4 mm Size, Standard Socket, black oxide (J6904M)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050200)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3203000)
- MICRO 100 Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated (QBT4-140250X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800S)
- MICRO 100 Indexable Boring Bar 4 Pc (40-0100)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- Micro 100 Indexable Tools