Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB3-050200X
Zoro # G805308025
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0550" (1.4 mm)
- Projection 0.0130"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-050200X
- Zoro # G805308025
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.0370" |
Max. Bore Dia. | 0.200" |
Details
Min. Bore | 0.0550" (1.4 mm) |
Projection | 0.0130" |
Left/Right Hand | right hand |
Finish | AlTiN |
Offset | -0.0438" |
Description
0.0550" (1.4 mm) Min Bore DIA x 0.200" Max Bore Depth x 0.0130" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 3/8 in. Mid-Torque Impact Wrench with Friction Ring (Tool Only) (2960-20)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 3 mm L.28 mm (01120003)
- 3M DBI-SALA Clip Loop Coil Tether, 45/64" W, PK10 (1500060)
- ECLIPSE TOOLS Bit Star-Tip, T25, 1, 15/16" L, 1/4 (T25X1-15/16)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-1801000X)
- MICRO 100 Boring Helical Back Rake (HBBC-030187-004)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2001000)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-4902000)
- MICRO 100 Indexable Boring Bar, A06J SDUCL 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0932)
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.120" Min Bore dia, Finish: UN (QBB-120500-000)
- HHIP S06 SCLCR06 Mini Indexable Boring Bar (1031-0375)
- Micro 100 Indexable Boring Bars