Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB-290900-000X
Zoro # G605308560
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Shank Dia. 0.3125" (5/16)
- Min. Bore 0.3100"
- Max. Bore Dia. 0.900"
- Offset 0.1338"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-290900-000X
- Zoro # G605308560
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.50" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Max. Bore Dia. | 0.900" |
Neck Dia. (In.) | 0.2170" (5.5 mm) |
Details
Min. Bore | 0.3100" |
Offset | 0.1338" |
Left/Right Hand | right hand |
Finish | AlTiN |
Projection | 0.0730" |
Description
0.3100" Min Bore DIA x 0.900" Max Bore Depth x 0.0730" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Conduit Bending Level 6In (58281640)
- PROTO Adjustable Wrench, 8" Overall Length (J708A)
- LYNDEX-NIKKEN Collet, 16C, 11/16in (160-044)
- AMPCO SAFETY TOOLS 7 1/4 in Diagonal Cutting Plier Flush Cut Oval Nose Insulated (IP-36)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3601250)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110400X)
- MICRO 100 Boring Bar, 4 in L, Steel (TBB-250)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160900G)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201800G)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301600)
- ULTRA-DEX USA Indexable Boring Bar, C08J STUPR2, 4-1/2 in L, Carbide, Triangle Insert Shape (C08J STUPR2-281)
- Micro 100 Indexable Boring Bars