Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB-290500-000X
Zoro # G405307848
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.00" (2)
- Min. Bore 0.3100"
- Neck Dia. (In.) 0.2170" (5.5 mm)
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-290500-000X
- Zoro # G405307848
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.00" (2) |
Neck Dia. (In.) | 0.2170" (5.5 mm) |
Max. Bore Dia. | 0.500" (1/2) |
Details
Min. Bore | 0.3100" |
Left/Right Hand | right hand |
Offset | 0.1338" |
Finish | AlTiN |
Projection | 0.0730" |
Description
0.3100" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0730" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54617)
- MICRO 100 Cut-Off Blade (T-100)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 55/64 (C20555)
- VULCAN Bit Star 1/4In Drive T6 (55050023SD)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-035100)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-070400)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-050150)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-180500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180750S)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600G)
- Micro 100 Indexable Tools