Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB-230700-000X
Zoro # G805307714
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.3125" (5/16)
- Min. Bore 0.2500" (1/4)
- Neck Dia. (In.) 0.1720" (11/64)
- Max. Bore Dia. 0.700"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-230700-000X
- Zoro # G805307714
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.3125" (5/16) |
Neck Dia. (In.) | 0.1720" (11/64) |
Max. Bore Dia. | 0.700" |
Details
Min. Bore | 0.2500" (1/4) |
Left/Right Hand | right hand |
Projection | 0.0580" |
Finish | AlTiN |
Offset | 0.0738" |
Description
0.2500" (1/4) Min Bore DIA x 0.700" Max Bore Depth x 0.0580" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 10 mm Sliding T-Handle Hex Wrench (CP13080M10)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6208-80E)
- MILWAUKEE TOOL Impact Wrench (2666-20)
- UNIBOR 1in - 1.1/8in Weldon Shank step drill 3 DIAS. (19X1E3)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301600)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230400)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-290750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110250X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-035200)
- MICRO 100 Boring Bar, 4 in L, Steel (TBB-250)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-180750X)
- Micro 100 Indexable Boring Bars