Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB-230600-000X
Zoro # G705307524
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.00" (2)
- Min. Bore 0.2500" (1/4)
- Neck Dia. (In.) 0.1720" (11/64)
- Projection 0.0580"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-230600-000X
- Zoro # G705307524
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.00" (2) |
Neck Dia. (In.) | 0.1720" (11/64) |
Max. Bore Dia. | 0.600" |
Details
Min. Bore | 0.2500" (1/4) |
Projection | 0.0580" |
Offset | 0.0738" |
Finish | AlTiN |
Left/Right Hand | right hand |
Description
0.2500" (1/4) Min Bore DIA x 0.600" Max Bore Depth x 0.0580" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (LC8)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (440-1-ACR1X-5PK)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2340)
- DIABLO 9/16"x31"x36" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1080)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-035100)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060300)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801100)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-360500)
- MICRO 100 Indexable Boring Bar, A05H SCLCR 2, 4 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0823)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3762)
- Micro 100 Indexable Boring Bars