Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB-200600-000X
Zoro # G305308099
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.2500" (1/4)
- Min. Bore 0.2160"
- Max. Bore Dia. 0.600"
- Neck Dia. (In.) 0.1500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-200600-000X
- Zoro # G305308099
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.2500" (1/4) |
Max. Bore Dia. | 0.600" |
Neck Dia. (In.) | 0.1500" |
Details
Min. Bore | 0.2160" |
Offset | 0.0750" |
Left/Right Hand | right hand |
Finish | AlTiN |
Projection | 0.0500" |
Description
0.2160" Min Bore DIA x 0.600" Max Bore Depth x 0.0500" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT ACSR Cable Cutting Tool Replacement Blade (DCE1551)
- VAUGHAN Claw Hammer, Ripping Hammer, Steel (R606M)
- JAMESON Fiber Optic Kit w/ Pouch (32-60-375)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 3/4x17x21 in., 4-Cutter (83706)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3601000)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3762)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120250S)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2100)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160250X)
- Micro 100 Indexable Tools