Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB-1801000-000X
Zoro # G805308483
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.1960"
- Finish AlTiN
- Offset 0.0550"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-1801000-000X
- Zoro # G805308483
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.50" (2-1/2) |
Neck Dia. (In.) | 0.1350" |
Max. Bore Dia. | 1.000" (1) |
Details
Min. Bore | 0.1960" |
Finish | AlTiN |
Offset | 0.0550" |
Left/Right Hand | right hand |
Projection | 0.0450" |
Description
0.1960" Min Bore DIA x 1.000" (1) Max Bore Depth x 0.0450" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/16" Diamond Max Hole Saw (49-56-0507)
- AMSCOPE 6 1/2 in. Curved Serrated Tip Utility Forceps (TW-425)
- MICHIGAN DRILL 5/8-18 HIGH SPEED STEEL TAPER, PLUG & BOTTOM SET (770SET 5/8-18)
- WILTON Bolt Cutter 36IN - Black Head (BC-36B)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-050200)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750)
- MICRO 100 Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated (QBT4-140250X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-12)
- WALTER Walter - Boring bar - Grooving (MSS-I32R90-1,5D-E)
- Micro 100 Indexable Boring Bars