Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB-140600-000X
Zoro # G705308569
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1520"
- Projection 0.0350"
- Neck Dia. (In.) 0.1050"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-140600-000X
- Zoro # G705308569
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.1050" |
Max. Bore Dia. | 0.600" |
Details
Min. Bore | 0.1520" |
Projection | 0.0350" |
Left/Right Hand | right hand |
Offset | 0.0463" |
Finish | AlTiN |
Description
0.1520" Min Bore DIA x 0.600" Max Bore Depth x 0.0350" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DIE 1"" HEX 5/16-18NC (9427)
- STANLEY Hammer Tacker, Manual, 13-1/2" L, 3/8" (BTHTHT550)
- BLACK & DECKER Anvil Assembly (627238-00SV)
- DEWALT Square, Alum, Black, 7 In, Graduations 8ths (DWHT46031)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230600)
- MICRO 100 Boring Bar, 9 in L, Steel (TBBL-750)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-045100X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201250)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140400X)
- Micro 100 Indexable Tools