Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB-120700-000X
Zoro # G605307778
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1320"
- Finish AlTiN
- Projection 0.0300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-120700-000X
- Zoro # G605307778
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.0900" |
Max. Bore Dia. | 0.700" |
Details
Min. Bore | 0.1320" |
Finish | AlTiN |
Projection | 0.0300" |
Offset | 0.0263" |
Left/Right Hand | right hand |
Description
0.1320" Min Bore DIA x 0.700" Max Bore Depth x 0.0300" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #24 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFJ6)
- IRWIN 8 in L x 18 TPI Bi-Metal (20487B818R)
- SUPERCUT 56.5-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (326024)
- KLEIN TOOLS Screwdriver Set, Square Recess, 4-Piece (85664)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400)
- MICRO 100 Brazed Boring (TBBC-625-008)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050150)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-180500)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100800)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3601500X)
- HHIP 8 Piece 3/4" Round Shank Indexable Boring Bar Set (1001-0708)
- Micro 100 Indexable Tools