Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB-110200-000X
Zoro # G405307596
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1220"
- Left/Right Hand right hand
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-110200-000X
- Zoro # G405307596
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.0820" |
Max. Bore Dia. | 0.200" |
Details
Min. Bore | 0.1220" |
Left/Right Hand | right hand |
Finish | AlTiN |
Projection | 0.0280" |
Offset | 0.0163" |
Description
0.1220" Min Bore DIA x 0.200" Max Bore Depth x 0.0280" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-302 Exposed Aggregate Retarder, 5 Gal (32-302)
- GATOR TOOLS Gator Tools 60" Square End GatorLoy (GF11271)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S1415JSNN)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T4403C)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230600)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060150)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Finish: UN (MBB-040200)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4904000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040075X)
- WIDIA Indexable Boring Bar, SCBIW625103R, 10 in L, Carbide, Trigon Insert Shape (SCBIW625103R)
- Micro 100 Indexable Tools