Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB-110150-000X
Zoro # G605307594
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1220"
- Finish AlTiN
- Offset 0.0163"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-110150-000X
- Zoro # G605307594
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.150" |
Neck Dia. (In.) | 0.0820" |
Details
Min. Bore | 0.1220" |
Finish | AlTiN |
Offset | 0.0163" |
Projection | 0.0280" |
Left/Right Hand | right hand |
Description
0.1220" Min Bore DIA x 0.150" Max Bore Depth x 0.0280" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL 30 Lb Pull Telescoping Magnet Retriever (KTI-70909)
- UNIBOR 1-3/4in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25156)
- TITAN 1/4", 3/8", 1/2" Drive Socket Adapter Set, SAE, 3 pcs (12086)
- ZORO SELECT Straight Flute Hand Tap, Bottoming, 4 Flutes (16894)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-035200)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4601500X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025075X)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-160750)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230750)
- MICRO 100 Boring Tool, Miniature, 0.032" Min Bore dia, Shank Dia.: 1/8" (MBB-035150X)
- Micro 100 Indexable Tools