Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB-090200-000X
Zoro # G405308159
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1000"
- Left/Right Hand right hand
- Projection 0.0200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-090200-000X
- Zoro # G405308159
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.0700" |
Max. Bore Dia. | 0.200" |
Details
Min. Bore | 0.1000" |
Left/Right Hand | right hand |
Projection | 0.0200" |
Offset | -0.0038" |
Finish | AlTiN |
Description
0.1000" Min Bore DIA x 0.200" Max Bore Depth x 0.0200" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #60 Cobalt Jobber Length Drill Bit (DWDCO60)
- VERSA TOOL Tile Setters Saw Blade Kit (SB1O1L1K)
- KRAFT TOOL Steel Clevis, Wood Handle, 5 ft. (CC386)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-100600X)
- MICRO 100 Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0854)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750SG)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3601250)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 0.600" (BB-200600X)
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.120" Min Bore dia, Finish: UN (QBB-120500-000)
- Micro 100 Indexable Tools