Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB-090150-000X
Zoro # G405308371
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1000"
- Projection 0.0200"
- Max. Bore Dia. 0.150"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-090150-000X
- Zoro # G405308371
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Max. Bore Dia. | 0.150" |
Neck Dia. (In.) | 0.0700" |
Details
Min. Bore | 0.1000" |
Projection | 0.0200" |
Finish | AlTiN |
Left/Right Hand | right hand |
Offset | -0.0038" |
Description
0.1000" Min Bore DIA x 0.150" Max Bore Depth x 0.0200" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Mini Folding Lock Back Utility Knife with Disposable Razor Blade (42442)
- SUPERCUT 89.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (431285)
- ELESA Fold-away handles, IR.620/65 S.D.20 (IR.620)
- WESTWARD 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YT21)
- MICRO 100 Boring Bar, 8 in L, Steel (TBBL-625)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3602000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-180350)
- MICRO 100 Indexable Boring Bar, A08K STFCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1033)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120500X)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4904000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-1801000)
- Micro 100 Indexable Tools