Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB-080150-000X
Zoro # G905308468
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0900"
- Finish AlTiN
- Neck Dia. (In.) 0.0600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-080150-000X
- Zoro # G905308468
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.0600" |
Max. Bore Dia. | 0.150" |
Details
Min. Bore | 0.0900" |
Finish | AlTiN |
Projection | 0.0200" |
Left/Right Hand | right hand |
Offset | -0.0138" |
Description
0.0900" Min Bore DIA x 0.150" Max Bore Depth x 0.0200" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tee Star, T35, 1" (12217)
- BONDHUS SAE L-Shape Hex Key, 7/16" Tip Size (16215)
- STARRETT End Measuring Rod, 3/8 In, w/Rubber Handle (234A-8)
- VULCAN Rail Socket Clip 1/4In Dr 17In (MR6579262-1/4)
- MICRO 100 Indexable Chamfering Tool, 3.20 in L, Carbide (10-3357)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-6)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000S)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000)
- MICRO 100 Boring Bar, 2 in L, Carbide (QRB-156750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-180350)
- Micro 100 Indexable Boring Bars