Shop All Profiling Tools
Micro 100
Carbide Quick Change - Axial & Radial Profiling Right Hand
Mfr # QPF8-260750
Zoro # G905308192
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Bore Dia. 0.750" (3/4)
- Shank Dia. 0.3125" (5/16)
- Projection 0.0300"
- Cutting Direction right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF8-260750
- Zoro # G905308192
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 2.50" (2-1/2) |
Bore Dia. | 0.750" (3/4) |
Shank Dia. | 0.3125" (5/16) |
Details
Projection | 0.0300" |
Cutting Direction | right hand |
Finish | UN |
Description
0.2800" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0300" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.008" Corner Radius - Carbide Quick Change - Axial & Radial Profiling Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC 5Pcs SAE Dbl Box End, Reversible Ratcheting Wrench Set, 25° Offset (D081201)
- SLICE Precision Knife, 6-13/32" Overall Length (10589)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, Oxide (1766701)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- MICRO 100 Carbide Quick Change - Axial and Radial Profiling Right Hand, AlTiN Coated (QPA8-360750X)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF5-050150)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF8-140375)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand, AlTiN Coated (QPF8-140500X)
- MICRO 100 Carbide Axial Profiling Right Hand, AlTiN Coated (PF8-200800X)
- MICRO 100 Standard, Profiling Tools, Radial Profiling, 0.360" Min Bore dia, Shank Dia.: 3/8" (PR-3601250)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand (QPR5-100200)
- Micro 100 Profiling Tools