Shop All Profiling Tools
Micro 100
Carbide Quick Change - Axial & Radial Profiling Right Hand
Mfr # QPF8-140375
Zoro # G405307961
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Bore Dia. 0.375" (3/8)
- Shank Dia. 0.1875" (3/16)
- Projection 0.0200"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF8-140375
- Zoro # G405307961
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1.50" (1-1/2) |
Bore Dia. | 0.375" (3/8) |
Shank Dia. | 0.1875" (3/16) |
Details
Projection | 0.0200" |
Finish | UN |
Cutting Direction | right hand |
Description
0.1520" Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0200" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.008" Corner Radius - Carbide Quick Change - Axial & Radial Profiling Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-2)
- KLEVER Safety Cutter Safety Recessed, 6 3/4 in L (KCJ-XC-30Y-PT)
- PROTO 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (J5017MH)
- DEWALT Cordless Jobsite Fan (DCE512B/DCB203)
- MICRO 100 Carbide Radial Profiling Right Hand, AlTiN Coated (PR8-360750X)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR5-200750X)
- MICRO 100 Quick Change, Axial & Radial Profiling Tool, 0.070" Min Bore dia, Overall Length: 2" (QPF-070600)
- MICRO 100 Standard, Profiling Tools, Radial Profiling, 0.360" Min Bore dia, Shank Dia.: 3/8" (PR-3601250)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR8-360750X)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF8-410750)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200X)
- Micro 100 Profiling Tools