Shop All Profiling Tools
Micro 100
Carbide Quick Change - Axial & Radial Profiling Right Hand, AlTiN Coated
Mfr # QPF5-100300X
Zoro # G905308314
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Bore Dia. 0.300"
- Shank Dia. 0.1875" (3/16)
- Finish AlTiN
- Projection 0.0150" (1/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF5-100300X
- Zoro # G905308314
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 1.50" (1-1/2) |
Bore Dia. | 0.300" |
Shank Dia. | 0.1875" (3/16) |
Details
Finish | AlTiN |
Projection | 0.0150" (1/64) |
Cutting Direction | right hand |
Description
0.1100" (2.8 mm) Min Bore DIA x 0.300" Max Bore Depth x 0.0150" (1/64) Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Axial & Radial Profiling Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. Diamond Ultra Dry Core Bit (48-17-0135)
- HALDER SUPERCRAFT Dead Blow Hammer, 14 oz., 10-19/32" (3377.025)
- KLEIN TOOLS Mega Fish Rod Kit, 52.5-Foot, 34-Piece (SRS56981)
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR4)
- MICRO 100 Carbide Quick Change - Axial and Radial Profiling Right Hand, AlTiN Coated (QPA8-360750X)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF5-050150)
- MICRO 100 Carbide Radial Profiling Right Hand, AlTiN Coated (PR8-360750X)
- MICRO 100 Quick Change, Axial & Radial Profiling Tool, 0.070" Min Bore dia, Overall Length: 2" (QPF-070600)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF5-120375)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF8-140375)
- MICRO-QUIK Profilling Tool, Bore Dia. .070, D .300 (QMBB-070300X)
- Micro 100 Profiling Tools