Shop All Profiling Tools
Micro 100
Carbide Quick Change - Axial and Radial Profiling Right Hand
Mfr # QPA8-200750
Zoro # G905307935
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Bore Dia. 0.750" (3/4)
- Shank Dia. 0.2500" (1/4)
- Finish UN
- Projection 0.0600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPA8-200750
- Zoro # G905307935
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 2.00" (2) |
Bore Dia. | 0.750" (3/4) |
Shank Dia. | 0.2500" (1/4) |
Details
Finish | UN |
Projection | 0.0600" |
Cutting Direction | right hand |
Description
0.2180" (7/32) Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0600" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length x 0.008" Corner Radius - Carbide Quick Change - Axial and Radial Profiling Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Hawkbill Blade for Cable Skinning Utility Knife (44218), PK3 (44219)
- KRAFT TOOL Lightweight Red Rubber F, 12" x 4" x 1/2 (PL384)
- RIDGID Spade Cutter, 2-1/2 In. W, Steel (T-8)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-07-09-1/2)
- MICRO 100 Carbide Axial Profiling Right Hand, AlTiN Coated (PF8-200800X)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF5-120375)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR5-200750X)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand (QPR5-100200)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF8-140375)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF5-050150)
- BALDOR-RELIANCE C Face Kit, 37-1304GLD (37-1304GLD)
- Micro 100 Profiling Tools