Shop All Profiling Tools
Micro 100
Carbide Quick Change - Axial and Radial Profiling Right Hand, AlTiN Coated
Mfr # QPA8-360750X
Zoro # G705308200
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Bore Dia. 0.750" (3/4)
- Shank Dia. 0.3750" (3/8)
- Finish AlTiN
- Projection 0.1100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPA8-360750X
- Zoro # G705308200
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 2.00" (2) |
Bore Dia. | 0.750" (3/4) |
Shank Dia. | 0.3750" (3/8) |
Details
Finish | AlTiN |
Projection | 0.1100" |
Cutting Direction | right hand |
Description
0.3820" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.1100" Projection x 0.3750" (3/8) Shank DIA x 2.00" (2) Overall Length x 0.008" Corner Radius - Carbide Quick Change - Axial and Radial Profiling Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA DECOMP. VALVE - K650A/K700A (503715301)
- WESTWARD Fixed Pin Spanner Wrench, L 6-3/8 in. (5RDZ3)
- ZORO SELECT Vibration Isolator, 370 Lb Max, 3/8-16 (2NPC6)
- SUNEX 16 Speed Floor UL/CSA Drill Press (5000A)
- MICRO 100 Standard, Profiling Tools, Radial Profiling, 0.360" Min Bore dia, Shank Dia.: 3/8" (PR-3601250)
- MICRO 100 Carbide Radial Profiling Right Hand, AlTiN Coated (PR8-360750X)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR5-110375X)
- MICRO 100 Carbide Axial Profiling Right Hand, AlTiN Coated (PF8-200800X)
- BALDOR-RELIANCE C Face Kit, 37-1304GLD (37-1304GLD)
- INTERNAL TOOL A Rop-220-500 .220 X .500 Profiler (56-1815-C)
- MICRO-QUIK Profilling Tool, Bore Dia. .050, D .200 (QMBB-050200X)
- Micro 100 Profiling Tools