Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand
Mfr # MBB-100500
Zoro # G305308440
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0875"
- Projection 0.0125"
- Max. Bore Dia. 0.500" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-100500
- Zoro # G305308440
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.500" (1/2) |
Width | 0.0700" |
Neck Dia. (In.) | 0.0750" (1.9 mm) |
Details
Min. Bore | 0.0875" |
Projection | 0.0125" |
Offset | 0.0500" |
Finish | UN |
Left/Right Hand | right hand |
Description
0.0875" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0700" Tooth Width x 0.0125" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Car Seat Organizer, Black, 1680D x 1680D Side-Armor (53561)
- DE-STA-CO Flat Tip Spindle, M6X1.00, 0.63, 2.13 (215208-M)
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 22-1/2"L, SDS Max (22UW60)
- VESTIL Long Reach Cable Puller/Lifter, 1500 lb. (CP-15)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030075)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.700" (BB-230700X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040075)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-020075)
- Micro 100 Indexable Boring Bars