Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand
Mfr # MBB-090500
Zoro # G705308477
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.0800"
- Width 0.0700"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-090500
- Zoro # G705308477
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Width | 0.0700" |
Neck Dia. (In.) | 0.0700" |
Max. Bore Dia. | 0.500" (1/2) |
Details
Min. Bore | 0.0800" |
Finish | UN |
Projection | 0.0100" |
Offset | 0.0450" |
Left/Right Hand | right hand |
Description
0.0800" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0700" Tooth Width x 0.0100" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 18mm (TCQXXM18A)
- PROTO 3/8" Drive Universal Socket Set SAE 7 Pieces 3/8 in to 3/4 in , Full Polish (J52102)
- DRILL AMERICA 1-15/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-15/32)
- SOG Utility Knife, Straight, 3" Blade L (15-38-09-57)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301600)
- MICRO 100 Boring Tool, Miniature, 0.014" Min Bore dia (MBB-015050X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-200400)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3203000S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120250)
- Micro 100 Indexable Boring Bars