Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand
Mfr # MBB-090200
Zoro # G505307922
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0800"
- Neck Dia. (In.) 0.0700"
- Max. Bore Dia. 0.200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MBB-090200
- Zoro # G505307922
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.0700" |
Max. Bore Dia. | 0.200" |
Width | 0.0700" |
Details
Min. Bore | 0.0800" |
Projection | 0.0100" |
Finish | UN |
Offset | 0.0450" |
Left/Right Hand | right hand |
Description
0.0800" Min Bore DIA x 0.200" Max Bore Depth x 0.0700" Tooth Width x 0.0100" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Cradle Cart (DCC-2860-4)
- STANLEY Stanley® Fatmax® 33-740L Tape Rule W/ Bladearmor® Tape Measure (33-740L)
- TEKTON 5/32 in Tip, 3/8 in. Drive, SAE (SHB12202)
- MILWAUKEE TOOL M12 23 Gauge Pin Nailer Kit (2540-21)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120400X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160750S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000G)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-040100X)
- MICRO 100 Boring Tool, Miniature, 0.032" Min Bore dia, Max. Bore Depth: 0.100" (MBB-035100X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-600-16)
- Micro 100 Indexable Tools