Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand
Mfr # MBB-060400
Zoro # G805307905
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.0525"
- Neck Dia. (In.) 0.0450"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MBB-060400
- Zoro # G805307905
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. (In.) | 0.0450" |
Max. Bore Dia. | 0.400" |
Width | 0.0700" |
Details
Min. Bore | 0.0525" |
Finish | UN |
Projection | 0.0075" |
Left/Right Hand | right hand |
Offset | 0.0300" |
Description
0.0525" Min Bore DIA x 0.400" Max Bore Depth x 0.0700" Tooth Width x 0.0075" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11RC)
- MILWAUKEE TOOL M12 Sub-Compact Band Saw (Tool Only) (2429-20)
- HARVEST FORGE Combination Wrenches, 9/16, 2 pcs. (88033)
- YMW TAPS Pipe Tap, 1/4"-18, NPTF (383663TICN)
- MICRO 100 Indexable Boring Bar, A06J STFCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1031)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-500-14)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140250X)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4903000S)
- ULTRA-DEX USA Indexable Boring Bar, E06M SDUCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (E06M SDUCR2)
- Micro 100 Indexable Tools