Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand
Mfr # MBB-060300
Zoro # G605308010
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.0525"
- Left/Right Hand right hand
- Neck Dia. (In.) 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-060300
- Zoro # G605308010
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. (In.) | 0.0450" |
Max. Bore Dia. | 0.300" |
Width | 0.0700" |
Details
Min. Bore | 0.0525" |
Left/Right Hand | right hand |
Offset | 0.0300" |
Projection | 0.0075" |
Finish | UN |
Description
0.0525" Min Bore DIA x 0.300" Max Bore Depth x 0.0700" Tooth Width x 0.0075" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Locking Pliers Slide Hammer Puller (78415)
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4CS-20)
- CRESCENT NICHOLSON 12" Knife Double/Single Cut Bastard File with Safe Back (07085N)
- STARRETT Xtra-Lngth Dial Indicator Contact Pnt, 3" (PT09560K)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400)
- MICRO 100 Boring Bar, 8 in L, Steel (TBB-625)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.400" (BB-230400X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-080250)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100200SG)
- ULTRA-DEX USA Indexable Boring Bar, S10Q SVFBR2, 7 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (S10Q SVFBR2)
- Micro 100 Indexable Boring Bars