Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand
Mfr # MBB-030150
Zoro # G705307692
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.0275"
- Offset 0.0150" (1/64)
- Neck Dia. (In.) 0.0250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-030150
- Zoro # G705307692
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. (In.) | 0.0250" |
Max. Bore Dia. | 0.150" |
Width | 0.0250" |
Details
Min. Bore | 0.0275" |
Offset | 0.0150" (1/64) |
Projection | 0.0025" |
Left/Right Hand | right hand |
Finish | UN |
Description
0.0275" Min Bore DIA x 0.150" Max Bore Depth x 0.0250" Tooth Width x 0.0025" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Heat Torch, Cordless, 2500 Degrees F (83-6525)
- MILWAUKEE TOOL 3/8 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4685)
- SUNEX SKT SET 3/8 DR 16PC SAE/MET STUBBY HEX I (SU3646)
- BOSCH Switch (1607200104)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000G)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230800S)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120500X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QBT-120500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-1801000X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000)
- Micro 100 Indexable Tools