Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand
Mfr # MBB-030075
Zoro # G905308208
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.0275"
- Finish UN
- Neck Dia. (In.) 0.0250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-030075
- Zoro # G905308208
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. (In.) | 0.0250" |
Width | 0.0250" |
Max. Bore Dia. | 0.075" |
Details
Min. Bore | 0.0275" |
Finish | UN |
Projection | 0.0025" |
Offset | 0.0150" (1/64) |
Left/Right Hand | right hand |
Description
0.0275" Min Bore DIA x 0.075" Max Bore Depth x 0.0250" Tooth Width x 0.0025" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH3314)
- KNIPEX 5-1/4" Precision internal Circlip Pliers, Plastic Grip (48 21 J01)
- MILWAUKEE TOOL 5.5mm HollowCore Magnetic Nut Driver (48-22-2532)
- REGAL CUTTING TOOLS 1"-14 H4 4 Flt. Bottom Hand Tap (008644AS)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120600X)
- MICRO 100 Helical Back Rake Boring Tool, 4" L, C2 Micrograin Carbide (HBB-4803000)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-8)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160500)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060638)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLCR2-281)
- Micro 100 Indexable Boring Bars