Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand
Mfr # MBB-025075
Zoro # G405308197
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0225"
- Projection 0.0025"
- Offset 0.0125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-025075
- Zoro # G405308197
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.075" |
Width | 0.0250" |
Neck Dia. (In.) | 0.0200" (.5 mm) |
Details
Min. Bore | 0.0225" |
Projection | 0.0025" |
Offset | 0.0125" |
Left/Right Hand | right hand |
Finish | UN |
Description
0.0225" Min Bore DIA x 0.075" Max Bore Depth x 0.0250" Tooth Width x 0.0025" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Inside Spring Caliper, Steel, 12" Range (7240-300)
- J.W. WINCO GN162-B3/4-2-SW Base Plate Connector Clamp (162-B3/4-2-SW)
- BETA 30mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421030)
- AMPCO SAFETY TOOLS Pneumatic Clay Digger, Clay Spade, Hex (C-40)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100800)
- MICRO 100 Indexable Boring Bar, A08K STFCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1033)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.160" Min Bore dia, Max. Bore Depth: 0.900" (BB-160900X)
- MICRO 100 Indexable Boring Bar, A06J STFCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1031)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080250X)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.275" Min Bore dia, Neck Dia.: 1/4" (HBB-3001750X)
- CARMEX Indexable Thread Turning Tool Holder, 5 in L, - Insert Shape (SER 0750 K16)
- Micro 100 Indexable Tools