Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand
Mfr # MBB-020100
Zoro # G105308350
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0180"
- Projection 0.0020"
- Width 0.0250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MBB-020100
- Zoro # G105308350
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Width | 0.0250" |
Neck Dia. (In.) | 0.0160" (.4 mm) |
Max. Bore Dia. | 0.100" |
Details
Min. Bore | 0.0180" |
Projection | 0.0020" |
Offset | 0.0100" |
Finish | UN |
Left/Right Hand | right hand |
Description
0.0180" Min Bore DIA x 0.100" Max Bore Depth x 0.0250" Tooth Width x 0.0020" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Pony 3 Spring Clamp (3203-HT)
- SAWSTOP 9 pc Brass Precision Template Guide Set (RT-TGS)
- TOOLFLEX One Universal Holder Accessory (3161-1)
- RIDGID Lock Screw 7/16-20 x 1-1/2 Zinc Plated (39860R)
- MICRO 100 Standard, Boring Tools, Right Hand, Sharp, 0.360" Min Bore dia, Overall Length: 4" (BB-3602000SX)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030075)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-500-14)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7103)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201000)
- WALTER Boring bar with coolant - positive - screw E08K-SCLCR06-R (E08K-SCLCR06-R)
- Micro 100 Indexable Tools