Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand, AlTiN Coated
Mfr # MBB-100700X
Zoro # G905307881
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0875"
- Neck Dia. (In.) 0.0750" (1.9 mm)
- Max. Bore Dia. 0.700"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-100700X
- Zoro # G905307881
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.0750" (1.9 mm) |
Max. Bore Dia. | 0.700" |
Width | 0.0700" |
Details
Min. Bore | 0.0875" |
Finish | AlTiN |
Offset | 0.0500" |
Projection | 0.0125" |
Left/Right Hand | right hand |
Description
0.0875" Min Bore DIA x 0.700" Max Bore Depth x 0.0700" Tooth Width x 0.0125" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX DRILL AIR 3/8" W/CHUCK REVERSIBLE (SUSX223)
- MORSE 3" Bi-Metal Hole Saw (MHSA48C)
- VIKING Tap Holder, w/Clutch, 3/16" Tap Size, 3" L (AT5510)
- MASTER MAGNETICS Retrieving Magnet40#Pull (07504)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7102)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-080250)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030125X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301600)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3203000)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLCR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLCR2)
- Micro 100 Indexable Tools