Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand, AlTiN Coated
Mfr # MBB-090700X
Zoro # G705308408
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0800"
- Finish AlTiN
- Projection 0.0100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-090700X
- Zoro # G705308408
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.0700" |
Width | 0.0700" |
Max. Bore Dia. | 0.700" |
Details
Min. Bore | 0.0800" |
Finish | AlTiN |
Projection | 0.0100" |
Offset | 0.0450" |
Left/Right Hand | right hand |
Description
0.0800" Min Bore DIA x 0.700" Max Bore Depth x 0.0700" Tooth Width x 0.0100" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rotary Laser Kit, 5/8-11 Thread Size (GRL900-20HVK)
- DMT Bench Stone, Extra Fine/Fine, 10" (W250EFNB)
- DAYTON 3/4 HP Belt Grinder, 120/240V, 7/3.5A (2RYN7)
- POWERBUILT 3/8" Drive 6Mm Hex Bit Socket (640556)
- MICRO 100 Indexable Boring Bar, A06J SCLCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0825)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-360750)
- MICRO 100 Boring Bar, 6 in L, Steel (TBB-375)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360750)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290750X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.490" Min Bore dia, Shank Dia.: 1/2" (BB-4902000X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.160" Min Bore dia, Max. Bore Depth: 0.900" (BB-160900X)
- Micro 100 Indexable Boring Bars