Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand, AlTiN Coated
Mfr # MBB-070500X
Zoro # G905308123
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0625" (1/16)
- Offset 0.0350"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-070500X
- Zoro # G905308123
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Width | 0.0700" |
Neck Dia. (In.) | 0.0550" (1.4 mm) |
Max. Bore Dia. | 0.500" (1/2) |
Details
Min. Bore | 0.0625" (1/16) |
Offset | 0.0350" |
Finish | AlTiN |
Projection | 0.0075" |
Left/Right Hand | right hand |
Description
0.0625" (1/16) Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0700" Tooth Width x 0.0075" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #53 (46723)
- IRWIN Straight Flute Tap, #8-32, Carbon Steel (1024)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.05 (111205000)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 6 3/32 in L (J49905/32XL)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Finish: UN (MBB-040200)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035075)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001200S)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030150)
- MICRO 100 Boring Tool, Miniature, 0.014" Min Bore dia (MBB-015050X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120750)
- Micro 100 Indexable Boring Bars