Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand, AlTiN Coated
Mfr # MBB-070150X
Zoro # G805308544
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0625" (1/16)
- Neck Dia. (In.) 0.0550" (1.4 mm)
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MBB-070150X
- Zoro # G805308544
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.0550" (1.4 mm) |
Width | 0.0700" |
Max. Bore Dia. | 0.150" |
Details
Min. Bore | 0.0625" (1/16) |
Finish | AlTiN |
Projection | 0.0075" |
Left/Right Hand | right hand |
Offset | 0.0350" |
Description
0.0625" (1/16) Min Bore DIA x 0.150" Max Bore Depth x 0.0700" Tooth Width x 0.0075" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Taper File, American, Double Extra Slim (30PA48)
- DRILL AMERICA 2-1/4"-8 HSS Plug Hand Tap (DWTST2-1/4-8P)
- TOOLPRO 6 in x 6 in Drywall Repair Patch 10Pack, 10PK (TP04760)
- H & H INDUSTRIAL PRODUCTS 4 Piece Engineer's Steel Square Set (2-3-4-6") (4906-0018)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801250S)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-14)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4902000X)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-160750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080250X)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Finish: AlTiN (MBB-040150X)
- Micro 100 Indexable Boring Bars