Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand, AlTiN Coated
Mfr # MBB-060300X
Zoro # G705307883
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0525"
- Finish AlTiN
- Max. Bore Dia. 0.300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-060300X
- Zoro # G705307883
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.300" |
Width | 0.0700" |
Neck Dia. (In.) | 0.0450" |
Details
Min. Bore | 0.0525" |
Finish | AlTiN |
Projection | 0.0075" |
Offset | 0.0300" |
Left/Right Hand | right hand |
Description
0.0525" Min Bore DIA x 0.300" Max Bore Depth x 0.0700" Tooth Width x 0.0075" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Dead Blow Hammer, 20 oz., 11-3/8" (3377030)
- WESTWARD 6 in Locking Adjusting Plain Grip Locking Plier (1ECF2)
- MILWAUKEE TOOL 5-1/2" x 7/16" Universal QUIK-LOK Extension (48-28-1030)
- MITUTOYO Dial Indicator, 0 to 10 mm, White (2046A-60)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030150)
- MICRO 100 Boring Bar, 5 in L, Steel (TBBL-312)
- MICRO 100 Threading Tool, 57.00mm L, Carbide (ITM-064625)
- MICRO 100 Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0854)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-360500)
- HHIP 5/8" A10M SCLCR2 Coolant Thru Indexable Boring Bar (1001-0625)
- Micro 100 Indexable Tools