Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand, AlTiN Coated
Mfr # MBB-050100X
Zoro # G305307474
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0440"
- Finish AlTiN
- Offset 0.0250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-050100X
- Zoro # G305307474
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.0380" |
Width | 0.0500" |
Max. Bore Dia. | 0.100" |
Details
Min. Bore | 0.0440" |
Finish | AlTiN |
Offset | 0.0250" |
Left/Right Hand | right hand |
Projection | 0.0060" |
Description
0.0440" Min Bore DIA x 0.100" Max Bore Depth x 0.0500" Tooth Width x 0.0060" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 5/16", SAE, 12 pt. (54RZ33)
- BLU-MOL 1-7/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (523)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 5/8 in Size, Deep Socket, Black Phosphate (49-66-6333)
- WALTER SURFACE TECHNOLOGIES Felt Disc (07T450)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060150)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.400" (BB-230400X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600G)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-100700X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400G)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202500G)
- ULTRA-DEX USA Indexable Boring Bar, E10Q SCLCL2, 7 in L, Carbide, 80 Degrees Diamond Insert Shape (E10Q SCLCL2)
- Micro 100 Indexable Boring Bars