Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand, AlTiN Coated
Mfr # MBB-035075X
Zoro # G105307582
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0320"
- Offset 0.0175"
- Projection 0.0030"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-035075X
- Zoro # G105307582
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Width | 0.0250" |
Max. Bore Dia. | 0.075" |
Neck Dia. (In.) | 0.0290" |
Details
Min. Bore | 0.0320" |
Offset | 0.0175" |
Projection | 0.0030" |
Left/Right Hand | right hand |
Finish | AlTiN |
Description
0.0320" Min Bore DIA x 0.075" Max Bore Depth x 0.0250" Tooth Width x 0.0030" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS 12IN CHUCK W KEY (SP74222)
- AMPCO SAFETY TOOLS 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (DW-3/8D9/16)
- STARRETT Mini-Magnetic Tool Holder (661)
- HOUGEN HMD920 Mag Drill Fabricator's Kit Fractional 115V (0920105)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2301500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000S)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 2.55 mm Min Bore dia (HBM-027514)
- MICRO 100 Boring Bar, 2 in L, Carbide (BBL-140500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500G)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040150)
- Micro 100 Indexable Tools