Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand, AlTiN Coated
Mfr # MBB-030150X
Zoro # G905307683
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.0275"
- Offset 0.0150" (1/64)
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-030150X
- Zoro # G905307683
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Width | 0.0250" |
Max. Bore Dia. | 0.150" |
Neck Dia. (In.) | 0.0250" |
Details
Min. Bore | 0.0275" |
Offset | 0.0150" (1/64) |
Left/Right Hand | right hand |
Projection | 0.0025" |
Finish | AlTiN |
Description
0.0275" Min Bore DIA x 0.150" Max Bore Depth x 0.0250" Tooth Width x 0.0025" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP CURVED LOCKING PLIER 10"" (2251189)
- AJAX TOOL WORKS Kwik Cutter (A932)
- KRAFT TOOL SS Walking Seamer/Groover 1/2"R, 10"x10 (CC030BT)
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-250011)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-5)
- MICRO 100 Brazed Boring (TBBCL-500-008)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-050300)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Max. Bore Depth: 0.100" (MBB-040100X)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3764)
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated (QBB-140900-000X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-20)
- Micro 100 Indexable Tools