Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand, AlTiN Coated
Mfr # MBB-025075X
Zoro # G005308290
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0225"
- Projection 0.0025"
- Max. Bore Dia. 0.075"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-025075X
- Zoro # G005308290
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.075" |
Width | 0.0250" |
Neck Dia. (In.) | 0.0200" (.5 mm) |
Details
Min. Bore | 0.0225" |
Projection | 0.0025" |
Left/Right Hand | right hand |
Finish | AlTiN |
Offset | 0.0125" |
Description
0.0225" Min Bore DIA x 0.075" Max Bore Depth x 0.0250" Tooth Width x 0.0025" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAVACO TECHNOLOGIES Havaco Technologies HT-2X2-SPL-12 Quick Connect 2 X 2 ft. White Plastic Supply Drop In with 12 in. Boot (HT-2X2-SPL-12)
- REGAL CUTTING TOOLS 3/8-40 NS Hand Tap H3 4 Flt Bottom (012033AS)
- PERFORMANCE TOOL Slotted Stubby Screwdriver, W30994 (W30994)
- ILC Replacement for Bosch 2 607 335 655 (2 607 335 655 BOSCH)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-3601250X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (TRG-4)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601500SG)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-020075)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120400)
- MICRO 100 Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0854)
- WALTER Inch Indexable Boring Bars, Boring bar – Screw clamping, E12S-STFCR2, (E12S-STFCR2)
- Micro 100 Indexable Tools