Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand, AlTiN Coated
Mfr # MBB-025050X
Zoro # G805307882
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0225"
- Offset 0.0125"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-025050X
- Zoro # G805307882
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Width | 0.0250" |
Max. Bore Dia. | 0.050" |
Neck Dia. (In.) | 0.0200" (.5 mm) |
Details
Min. Bore | 0.0225" |
Offset | 0.0125" |
Finish | AlTiN |
Projection | 0.0025" |
Left/Right Hand | right hand |
Description
0.0225" Min Bore DIA x 0.050" Max Bore Depth x 0.0250" Tooth Width x 0.0025" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7140)
- TITAN POLISHER ELECTRIC ORBITAL 10" (TL22610)
- STANLEY 8 1/2 in Fatmax Needle Nose Plier Bi-Material Handle (89-870)
- URREA Tool box, Black, 24 in W x (D8C20)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080500X)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035100)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030125)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080600)
- MICRO 100 Boring Tool, Miniature, 0.023" Min Bore dia (MBB-025100X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060300X)
- Micro 100 Indexable Tools