Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand, AlTiN Coated
Mfr # MBB-020100X
Zoro # G705308361
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.0180"
- Offset 0.0100"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-020100X
- Zoro # G705308361
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. (In.) | 0.0160" (.4 mm) |
Width | 0.0250" |
Max. Bore Dia. | 0.100" |
Details
Min. Bore | 0.0180" |
Offset | 0.0100" |
Finish | AlTiN |
Projection | 0.0020" |
Left/Right Hand | right hand |
Description
0.0180" Min Bore DIA x 0.100" Max Bore Depth x 0.0250" Tooth Width x 0.0020" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Socket, 3/4"Dr., 12Pt., 1-13/16" (16216)
- DRILL AMERICA 1-1/8"x2" Carbide Tipped Annular Cutter (CTC5-530-239)
- SUPERCUT Bandsaw Blade, 95 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (440201)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- MICRO 100 Indexable Boring Bar, A06J STFCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1031)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040150X)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Finish: AlTiN (MBB-040150X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-100600)
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand (QBB-200600-000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230800S)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100500X)
- Micro 100 Indexable Tools