Shop All Indexable Boring Bars
Micro 100
Carbide Miniature Boring Right Hand, AlTiN Coated
Mfr # MBB-020050X
Zoro # G605308416
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0180"
- Max. Bore Dia. 0.050"
- Width 0.0250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-020050X
- Zoro # G605308416
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.050" |
Width | 0.0250" |
Neck Dia. (In.) | 0.0160" (.4 mm) |
Details
Min. Bore | 0.0180" |
Left/Right Hand | right hand |
Offset | 0.0100" |
Finish | AlTiN |
Projection | 0.0020" |
Description
0.0180" Min Bore DIA x 0.050" Max Bore Depth x 0.0250" Tooth Width x 0.0020" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #16 Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD16ST)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT110M)
- GERBER Folding Knife, 7 in Overall L (30-001836)
- MAKITA 1" Impact Wrench, Friction Ring (TW1000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-050150)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1250-14)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-160750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901250S)
- MICRO 100 Boring Bar, 4 in L, Steel (TBB-250)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-100500X)
- MICRO 100 Standard, Boring Tools, Right Hand, Sharp, 0.320" Min Bore dia (BB-3202500SX)
- Micro 100 Indexable Tools